Zoro Homepage

Traffic Jam Floor Puzzle

  • Mfr # 4421

  • Zoro # G7546770


product price: $20.69
/ea

Key Features

Material
100% cardboard and paper art
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
24 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4421
Zoro #
G7546770
UPC #
772044219
Country of Origin
China

Dimensions

Width
36"
Length
24"

Details

Material
100% cardboard and paper art
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
24 pieces
Weight
2.90 lb
Features
Easy to Clean

Description

With so many vehicles to identify, no one would mind sitting in this traffic jam! Bright, bold colors highlight everything from a fast train to a jet plane. 2' x 3' when complete, it features 24 extra-thick pieces that are 20% thicker than the competition's. Its easy-clean surface keeps puzzle looking new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.