Zoro Homepage

Upper + Lower Case Alphabet Puzzle

  • Mfr # 47

  • Zoro # G7546256


product price: $25.89
/ea

Key Features

Material
75% plywood, 25% paper artwork
Color
Multi
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Width
18.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47
Zoro #
G7546256
UPC #
772000475
Country of Origin
China

Dimensions

Width
18.2"

Details

Material
75% plywood, 25% paper artwork
Color
Multi
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
52 puzzle pieces, 1 board

Description

At last! A wooden alphabet puzzle that has upper and lower case versions of each letter. Complete the puzzle by matching the name of the picture to its sound and the shape of the letter to its space. 52 letters for spelling, puzzling and stenciling fun. Measures 18" x 12" x 0.5". WARNING: Choking Hazard - Small parts. Not for children under 3 yrs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.