Zoro Homepage

Wooden Chocolate Factory Play Set

  • Mfr # 50889

  • Zoro # G316038817


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
85% Wood, 14% Plastic, 1% Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
Wooden Counter, 6 Chocolate Bases, 6 Wooden Fillings, 6 Chocolate Tops, 6 Play Money Bills, 2 Gift Boxes With Tops, Icing Tube, 12 Stickers, Double-Sided Sign, Reusable Activity Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50889
Zoro #
G316038817
UPC #
772502160
Country of Origin
China

Details

Color
Multicolor
Material
85% Wood, 14% Plastic, 1% Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
Wooden Counter, 6 Chocolate Bases, 6 Wooden Fillings, 6 Chocolate Tops, 6 Play Money Bills, 2 Gift Boxes With Tops, Icing Tube, 12 Stickers, Double-Sided Sign, Reusable Activity Card

Description

Sweeten up playtime by ordering, assembling, displaying, and gifting deliciously fun pretend play candy treats. The Melissa & Doug Wooden Chocolate Factory Play Set lets kids create imaginative filled play chocolate candies with durable plastic tops and bottoms and colorful wooden fillings that can be decorated with stickers. Flip switches to indicate flavors, move the slider across a conveyor area, press a lever to drop fillings into bases, and turn the dial to drop on the tops! Completed play candies slide down a chute, where kids three and older can pretend to decorate with a pretend icing squeeze tube. Display in a fancy gift box and pay for purchases with play money. Mix and match six bases, six tops, and six fillings, for countless creative combinations. Great for color matching, counting, and developing language skills through cooperative play. This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only FSC C156584.


  • Sweeten up playtime at the Melissa & Doug Wooden Chocolate Factory by mixing and matching pretend play candy shells, tops, and fillings; move the sliding conveyor, flip fidget switches, push a lever, turn a dial to make candies automatically drop into place
  • Includes 6 plastic bases, 6 plastic tops, 6 colored wooden filling cubes, 2 gift boxes for displaying and selling, play money for pretend purchases, pretend icing squeeze tube, double-sided sign, and double-sided reusable activity card
  • Mix and match to create countless creative combinations; pieces store in double-sided wooden counter for easy cleanup
  • Chocolate Factory Play Set is a great way to encourage fine motor, number, and matching skills, as well as color recognition, communication, cooperative play, and narrative thinking
  • Makes a great gift for girls and boys, ages 3 to 6, for hands-on, screen-free play
  • Ages 3+-years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.