
Wooden Shape Sorting Grocery Cart
Mfr # 30732
Zoro # G421735564
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
60% wood, 20% plastic, 5% Steel, 5% paper, 10% paint
Recommended Grade
Grade PK+
Recommended Age
1+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30732
Zoro #
G421735564
UPC #
772307321
Country of Origin
China
Details
Material
60% wood, 20% plastic, 5% Steel, 5% paper, 10% paint
Recommended Grade
Grade PK+
Recommended Age
1+ years
Color
Multicolor
Description
This cheery and sturdy wooden grocery cart is filled with fun skill-building activities! Very young kids can sort colorful chunky wooden food shapes through holes in the sides of the cart, and place them in two wooden puzzle boards that store in the cart. Spin the built-in roller drum for sensory stimulation and matching games, and enhance imitative pretend play with a realistic coffee cup with removable lid that fits in a cup holder in the cart! As kids grow, using the cart as a push toy helps build motor skills and inspire imaginative play. A great way to encourage kids 12 months and older to explore problem-solving and cause-and-effect. Assembled cart measures 15.5 inches tall, 10.75 inches wide, 15 inches long (39.4 cm x 27.3 cm x 38 cm). Melissa & Doug infant and toddler toys inspire ''a-ha!'' moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.