Zoro Homepage

Wooden Vehicles + Traffic Signs

  • Mfr # 3177

  • Zoro # G7542169


product price: $25.69
/ea

Key Features

Material
70% solid wood, 10% MDF, 5% plastic, 5% metal, 5% paint, 5% artwork
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
6 vehicles, 9 signs, 1 box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3177
Zoro #
G7542169
UPC #
772031776
Country of Origin
China

Details

Material
70% solid wood, 10% MDF, 5% plastic, 5% metal, 5% paint, 5% artwork
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
6 vehicles, 9 signs, 1 box

Description

Six wooden vehicles and nine familiar signs furnish a world of travel and pretend-play fun! Car-loving kids will find everything they need to set up a busy street or add to train sets and blocks: The set includes emergency vehicles, a school bus, a taxi, garbage truck and nine brightly painted traffic signs for imaginative play. The included play extensions suggest skill-building activities to improve vocabulary and sorting, too. All 15 pieces store neatly in the compartmentalized wooden box when playtime is over.
Dimensions: 8" x 13.5" x 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.