Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoo Animals Sound Puzzle, 8-Piece Set

  • Mfr # 727

  • Zoro # G916514049


product price: $22.29
/ea

Key Features

Includes
1 Puzzle (8 Pieces)
Color
Multicolor
Recommended Grade
Grade PK+
Material
50% plywood (pieces and board), 30% MDF (board sides), 15% plastic (coatings, pegs, speaker, sensors), 5% metal (magnet, tacks, wires, springs)
Recommended Age
2+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727
Zoro #
G916514049
UPC #
772007276
Country of Origin
China

Details

Includes
1 Puzzle (8 Pieces)
Color
Multicolor
Recommended Grade
Grade PK+
Material
50% plywood (pieces and board), 30% MDF (board sides), 15% plastic (coatings, pegs, speaker, sensors), 5% metal (magnet, tacks, wires, springs)
Recommended Age
2+ years

Description

Listen to the voices of eight favorite wild animals when the puzzle pieces are correctly placed in the puzzle board! Each animal piece has a matching full-color picture beneath. Eye- and ear-catching puzzle enhances matching and listening skills.Dimensions: 8.75" x 11.75" x 1" AssembledRecommended Ages: 2+ years


  • Each animal makes a different sound as its puzzle piece is placed correctly
  • Lift to expose light sensor, then replace (cover sensor) to hear sound
  • Improves matching and listening skills as well as manual dexterity
  • Ages 2+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.