
Zoo Friends Hand Puppets
Mfr # 9081
Zoro # G9601576
product price: $26.49
/eaKey Features
Material
Fabric, Plush
Features
Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9081
Zoro #
G9601576
UPC #
772090810
Country of Origin
China
Details
Item
Zoo Friends Hand Puppets
Material
Fabric, Plush
Features
Washable
Description
Four adorable hand puppets make up this family-friendly collection--a perfect play set to help children and caregivers to role-play together! Four simple glove puppets in an animal theme make it easy and so much fun to act out scenes, practice new vocabulary, and spend quality time playing together. Great for motor skills and self-confidence, too! Made with brightly patterned, washable fabrics and built to last, these soft and sweet hand puppets are sure to be go-to toys for years to come.
Dimensions: 14" x 8.5" x 2" Packaged
Dimensions: 14" x 8.5" x 2" Packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.