Zoro Homepage

10295 High Pressure Oil Pump

  • Mfr # M35-10295

  • Zoro # G316322497


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M35-10295
Zoro #
G316322497
UPC #
-
Country of Origin
China

Description

Features The Cast Aluminum Housing Is CNC Machined And Hard Coat Anodized The Cast Iron Cover Is CNC Machined And Phosphate Coated The Relief Valve Features A Screw In Valve Plug With The Optional Lower Stock Pressure Spring Supplied Engine Compatibility - GM Gen III And IV 4.8L 5.3L 5.7L 6.0L And LS3 6.2L Engines Type - Wet Sump Volume - Standard Volume Finish - Hardcoat Anodized Color - Silver Material - Aluminum Fits for various makes and models

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.