Zoro Homepage

Mens Steel Toe, Dual Density Polyurethane Outsole, Black, 10 4E

  • Mfr # 500089BLK100

  • Zoro # G308182924


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Oxford Shoe
Gender
Mens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500089BLK100
Zoro #
G308182924
UPC #
827903030084
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
4E

Details

Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Oxford Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Toe Shape
Round
Liner Material
Breathable Microfibre
Footwear Construction Type
Cemented with Side Wall Stitch
Insulated
No
Closure Type
Lace Up
Standards
ASTM F2413-18 I/C PR EH

Description

Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.