
Mens Steel Toe, Dual Density Polyurethane Outsole, Black, 14 4E
Mfr # 500089BLK140
Zoro # G908182928
product price: $165.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
4E
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Oxford Shoe
Gender
Mens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500089BLK140
Zoro #
G908182928
UPC #
827903030138
Country of Origin
Canada
Dimensions
Size
14
Footwear Width
4E
Details
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Oxford Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Toe Shape
Round
Insulated
No
Footwear Construction Type
Cemented with Side Wall Stitch
Standards
ASTM F2413-18 I/C PR EH
Closure Type
Lace Up
Liner Material
Breathable Microfibre
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.