Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Steel Toe, Rubber Outsole, Black, 8.5 EE

  • Mfr # 582072BLK085

  • Zoro # G708182937


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582072BLK085
Zoro #
G708182937
UPC #
827903032828
Country of Origin
Canada

Dimensions

Size
8.5
Footwear Width
EE

Details

Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Closure Type
Slip On
Insulated
No
Liner Material
Breathable Microfibre
Footwear Construction Type
Cemented with Side Wall Stitch
Toe Shape
Round
Standards
ASTM F2413-18 I/C SD 35

Description

Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.