
Mens Steel Toe, Rubber Outsole, Black, 9 EE
Mfr # 584072BLK090
Zoro # G008182934
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
EE
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584072BLK090
Zoro #
G008182934
UPC #
827903033702
Country of Origin
Canada
Dimensions
Size
9
Footwear Width
EE
Details
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Insulated
No
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C SD 35
Closure Type
Lace Up
Footwear Construction Type
Cemented with Side Wall Stitch
Toe Shape
Round
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.