
Mens Steel Toe, Rubber Outsole, Black, 9.5 EE
Mfr # 584072BLK095
Zoro # G808182820
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
EE
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584072BLK095
Zoro #
G808182820
UPC #
827903033719
Country of Origin
Canada
Dimensions
Size
9.5
Footwear Width
EE
Details
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Liner Material
Breathable Microfibre
Insulated
No
Closure Type
Lace Up
Toe Shape
Round
Standards
ASTM F2413-18 I/C SD 35
Footwear Construction Type
Cemented with Side Wall Stitch
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.