
Womens Composite Toe Work Boot, Black, 8, E
Mfr # 446128BLK080
Zoro # G908182935
product price: $149.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Womens
Color
Black
Footwear Width
E
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446128BLK080
Zoro #
G908182935
UPC #
827903030442
Country of Origin
Canada
Dimensions
Size
8
Footwear Width
E
Details
Item
Work Boot
Toe Type
Composite
Gender
Womens
Color
Black
Waterproof
No
Insulated
No
Outsole Material
Polyurethane
Footwear Construction Type
Cemented with Side Wall Stitch
Footwear Style
Romeo Boot
Toe Shape
Round
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C PR EH
Closure Type
Pull On
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.