Zoro Homepage

Womens Steel Toe, Dual Density Polyurethane Outsole, Black, 8.5 E

  • Mfr # 424092BLK085

  • Zoro # G408182862


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Size
8.5
Footwear Width
E
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Casual Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424092BLK085
Zoro #
G408182862
UPC #
827903025370
Country of Origin
Canada

Dimensions

Size
8.5
Footwear Width
E

Details

Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Casual Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Insulated
No
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C SD 35
Closure Type
Slip On
Footwear Construction Type
Cemented with Side Wall Stitch
Toe Shape
Round

Description

Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.