
Womens Steel Toe, Dual Density Polyurethane Outsole, Black, 9 E
Mfr # 4085BLK090
Zoro # G508182847
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Size
9
Footwear Width
E
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Casual Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4085BLK090
Zoro #
G508182847
UPC #
827903028616
Country of Origin
Canada
Dimensions
Size
9
Footwear Width
E
Details
Waterproof
No
Outsole Material
Dual Density Polyurethane
Footwear Style
Casual Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Standards
ASTM F2413-18 I/C SD 35
Footwear Construction Type
Cemented with Side Wall Stitch
Insulated
No
Toe Shape
Round
Closure Type
Slip On
Liner Material
Breathable Microfibre
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.