Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens Steel Toe, Rubber Outsole, Black, 10 E

  • Mfr # 482339BLK100

  • Zoro # G308182825


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Size
10
Footwear Width
E
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482339BLK100
Zoro #
G308182825
UPC #
827903034914
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
E

Details

Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Footwear Construction Type
Cemented with Side Wall Stitch
Closure Type
Slip On
Standards
ASTM F2413-18 I/C PR EH
Toe Shape
Round
Insulated
No
Liner Material
Breathable Microfibre

Description

Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.