
Womens Steel Toe, Rubber Outsole, Black, 8.5 E
Mfr # 482339BLK085
Zoro # G908182904
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Size
8.5
Footwear Width
E
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482339BLK085
Zoro #
G908182904
UPC #
827903034884
Country of Origin
Canada
Dimensions
Size
8.5
Footwear Width
E
Details
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Standards
ASTM F2413-18 I/C PR EH
Closure Type
Slip On
Toe Shape
Round
Liner Material
Breathable Microfibre
Footwear Construction Type
Cemented with Side Wall Stitch
Insulated
No
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.