
Women's Steel Toe, Thermal Rubber Outsole, Black, 5.5 D
Mfr # 402109BLK055
Zoro # G908182850
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Size
5.5
Footwear Width
D
Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402109BLK055
Zoro #
G908182850
UPC #
827903028111
Country of Origin
Canada
Dimensions
Size
5.5
Footwear Width
D
Details
Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Gender
Women's
Toe Type
Steel
Color
Black
Insulated
No
Standards
ASTM F2413-18 I/C PR EH
Toe Shape
Round
Footwear Construction Type
Cemented with Side Wall Stitch
Liner Material
Breathable Microfibre
Closure Type
Slip On
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.