
Womens Steel Toe, Thermal Rubber Outsole, Black, 8 D
Mfr # 402109BLK080
Zoro # G908182874
product price: $139.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
D
Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Gender
Womens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402109BLK080
Zoro #
G908182874
UPC #
827903028166
Country of Origin
Canada
Dimensions
Size
8
Footwear Width
D
Details
Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Standards
ASTM F2413-18 I/C PR EH
Insulated
No
Toe Shape
Round
Closure Type
Slip On
Liner Material
Breathable Microfibre
Footwear Construction Type
Cemented with Side Wall Stitch
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.