Womens Steel Toe, Thermal Rubber Outsole, Black, 9 D

  • Mfr # 402109BLK090

  • Zoro # G208182796


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Gender
Womens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402109BLK090
Zoro #
G208182796
UPC #
827903028180
Country of Origin
Canada

Dimensions

Size
9
Footwear Width
D

Details

Waterproof
No
Outsole Material
Thermal Rubber
Footwear Style
Dress Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C PR EH
Closure Type
Slip On
Toe Shape
Round
Insulated
No
Footwear Construction Type
Cemented with Side Wall Stitch

Description

Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.