
Womens Work Boot, 10.5 D, Steel Toe
Mfr # 412109BLK105
Zoro # G608182792
product price: $169.99
/pr
Free Shipping & Returns
Key Features
Width
D
Gender
Womens
Waterproof
No
Toe Type
Steel
Outsole Material
Thermal Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412109BLK105
Zoro #
G608182792
UPC #
827903022607
Country of Origin
Canada
Dimensions
Size
10.5
Width
D
Details
Item
Work Boot
Gender
Womens
Waterproof
No
Toe Type
Steel
Outsole Material
Thermal Rubber
Insulated
No
Closure Type
Zipper
Standards
ASTM F2413-18 I/C PR EH
Protective Toe Material
Leather
Upper Color
Black
Footwear Construction Type
Cemented with Side Wall Stitch
Footwear Style
Engineer Boot
Liner Material
Breathable Microfibre
Toe Shape
Round
Liner Material (PRINT)
Breathable Microfibre
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.