Zoro Homepage

Womens Work Boot, 6 D, Steel Toe

  • Mfr # 429139BLK060

  • Zoro # G008182866


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Width
D
Gender
Womens
Waterproof
No
Toe Type
Steel
Outsole Material
Thermal Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429139BLK060
Zoro #
G008182866
UPC #
827903014435
Country of Origin
Canada

Dimensions

Size
6
Width
D

Details

Item
Work Boot
Gender
Womens
Waterproof
No
Toe Type
Steel
Outsole Material
Thermal Rubber
Standards
ASTM F2413-18 I/C PR EH
Toe Shape
Round
Insulated
No
Footwear Construction Type
Cemented with Side Wall Stitch
Protective Toe Material
Leather
Upper Color
Black
Liner Material
Breathable Microfibre
Footwear Style
Combat Boot
Closure Type
Zipper
Liner Material (PRINT)
Breathable Microfibre

Description

Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.