Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 11, 475144BLK

  • Mfr # 475144BLK

  • Zoro # G809935449


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475144BLK
Zoro #
G809935449
UPC #
827903147553
Country of Origin
Canada

Dimensions

Size
11
Width
E
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Non Metallic Upper
Yes
Toe Shape
Round
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Oil Resisting Sole
No
Completely Non Metallic
Yes
Conductive
No
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Outsole Material
Polyurethane
Upper Material
Leather
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Liner Material
Synthetic Fabric
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology
Dual Density Comfort
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density Comfort
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Style Family
Athletic Shoe
Liner Material (PRINT)
Synthetic Fabric
Upper Material (PRINT)
Leather
Closure
Slip On
Oil-Resisting Sole (PRINT)
No
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.