Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 5, 475144BLK

  • Mfr # 475144BLK

  • Zoro # G609935601


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Electrical Hazard Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475144BLK
Zoro #
G609935601
UPC #
827903086999
Country of Origin
Canada

Dimensions

Size
5
Width
E
Size (PRINT)
5

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Conductive
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Insulated
No
Oil Resisting Sole
No
Toe Shape
Round
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Synthetic Fabric
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Insole Material
Polyurethane
Style Family
Athletic Shoe
Closure
Slip On
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density Comfort
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Construction
Cemented
Outsole Technology
Dual Density Comfort
Liner Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.