Zoro Homepage

Women's Athletic Shoe, Leather Upper, Rubber Outsole, Black, 5 1/2

  • Mfr # 482339BLK

  • Zoro # G009935416


product price: $96.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482339BLK
Zoro #
G009935416
UPC #
827903034822
Country of Origin
Canada

Dimensions

Size
5 1/2
Width
E
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Oil Resisting Sole
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Insulated
No
Non-Marking Sole
Yes
Style Number
482339BLK
Static Dissipative
No
Non Metallic Upper
Yes
Item
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Liner Material
Synthetic Fabric
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Closure
Slip On
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
No
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.