Zoro Homepage

Women's Athletic Shoe, Leather Upper, Rubber Outsole, Black, 5

  • Mfr # 482339BLK

  • Zoro # G709935440


product price: $96.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482339BLK
Zoro #
G709935440
UPC #
827903034815
Country of Origin
Canada

Dimensions

Size
5
Width
E
Size (PRINT)
5

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
For Outdoor Traction
Yes
Item
Athletic Shoe
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Synthetic Fabric
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Style Number
482339BLK
Wide Toe Cap
Yes
Toe Shape
Round
Static Dissipative
No
Insulated
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Conductive
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Slip On
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.