Zoro Homepage

Women's Athletic Shoe, Leather Upper, Rubber Outsole, Black, 6

  • Mfr # 482339BLK

  • Zoro # G109935422


product price: $96.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482339BLK
Zoro #
G109935422
UPC #
827903034839
Country of Origin
Canada

Dimensions

Size
6
Width
E
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Conductive
No
Static Dissipative
No
Style Number
482339BLK
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Liner Material
Synthetic Fabric
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
No
Item
Athletic Shoe
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Construction
Cemented
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Closure
Slip On
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Synthetic Fabric
Insole Material
Polyurethane
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.