Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 10 1/2 E

  • Mfr # 484072

  • Zoro # G1920532


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484072
Zoro #
G1920532
UPC #
827903032279
Country of Origin
Canada

Dimensions

Size
10 1/2
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.48
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Metal Chip Resisting Sole
No
Max. Heat Rating
140 Degrees F
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Static Dissipative
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Toe Shape
Taper
Insole System
Removable
Style Number
484072
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
0.45
Predominant Footwear Color
Gray
Upper Boot Material
All Leather
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Waterproof Type
None
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Series
Jessica
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Heel Style
Flat Heel
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.48
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
140 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.