Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 10 E

  • Mfr # 484072

  • Zoro # G1920541


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484072
Zoro #
G1920541
UPC #
827903032262
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
E
Height
3 in
Heel Height
1/2 in
Width
E
Size (PRINT)
10
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Mark II Slip Test Results- Dairy Tile Wet
0.46
Liner Material
Mesh
Waterproof Type
None
Footwear Shank Type
None
Non Metallic Upper
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.84
Completely Non Metallic
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.48
ASTM Footwear Class
F2413-11 I/75 C/75 SD
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
0.45
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Insole System
Removable
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.46
Wide Toe Cap
Yes
Max. Heat Rating
140 Degrees F
Ninety Degree Heel
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Static Dissipative
Yes
Conductive
No
Metal Chip Resisting Sole
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Toe Shape
Taper
Upper Material Description
Full Grain Leather
Style Number
484072
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Series
Jessica
Metatarsal Guard Style
None
All-Leather Upper
Yes
Construction
Cemented
Style Family
Athletic Shoe
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Toe Cap Material
Steel
Insole Technology
Removable
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Dry
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
140 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 484072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.