Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 7 E

  • Mfr # 484072

  • Zoro # G1920447


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484072
Zoro #
G1920447
UPC #
827903032200
Country of Origin
Canada

Dimensions

Size
7
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Mark II Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.48
Wide Toe Cap
Yes
Conductive
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Completely Non Metallic
No
Footwear Construction Type
Cemented
Liner Material
Mesh
Footwear Sole Pattern
Exclusive Design
Static Dissipative
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Insole System
Removable
Removable Insole
Yes
Max. Heat Rating
140 Degrees F
Non-Marking Sole
Yes
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Ninety Degree Heel
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
0.45
Upper Material Description
Full Grain Leather
Footwear Shank Type
None
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
0.84
Insulated
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Insulation Type
None
Predominant Footwear Color
Gray
Style Number
484072
For Outdoor Traction
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Taper
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
Jessica
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Dry
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Removable
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
140 Degrees F
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 484072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.