Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 8 1/2 E

  • Mfr # 484072

  • Zoro # G1920523


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484072
Zoro #
G1920523
UPC #
827903032231
Country of Origin
Canada

Dimensions

Size
8 1/2
Footwear Width
E
Height
3 in
Heel Height
1/2 in
Width
E
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Puncture Resistant Insole
No
Toe Shape
Taper
Non Metallic Upper
No
Max. Heat Rating
140 Degrees F
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
0.45
Satra Slip Test Results- Dairy Tile Dry
0.84
Mark II Slip Test Results- Dairy Tile Dry
0.48
Footwear Shank Type
None
Item
Athletic Shoe
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Liner Material
Mesh
Static Dissipative
Yes
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insole System
Removable
Waterproof Type
None
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.52
Style Number
484072
Oil Resisting Sole
Yes
For Outdoor Traction
No
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
Jessica
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
140 Degrees F
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Style Family
Athletic Shoe
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
140 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.