Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 10 E

  • Mfr # 482072

  • Zoro # G1920401


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482072
Zoro #
G1920401
UPC #
827903032132
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Oil Resisting Sole
Yes
For Outdoor Traction
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Ninety Degree Heel
No
Conductive
No
Max. Heat Rating
140 Degrees F
Toe Shape
Taper
Style Number
482072
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Insulated
No
Footwear Construction Type
Cemented
Metatarsal System
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Chemical Resisting Sole
Yes
Insulation Type
None
Predominant Footwear Color
Gray
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Waterproof Type
None
Puncture Resistant Insole
No
Insole System
Removable
Item
Athletic Shoe
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.45
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.48
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Series
Jessica
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Heel Style
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Maximum Heat Rating
140 Degrees F
Toe Cap Material
Steel
Closure
Slip On
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.