Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 5 E

  • Mfr # 482072

  • Zoro # G1920237


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482072
Zoro #
G1920237
UPC #
827903032033
Country of Origin
Canada

Dimensions

Size
5
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
5

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Insole System
Removable
Static Dissipative
Yes
Footwear Shank Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
0.45
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.48
Satra Slip Test Results- Dairy Tile Dry
0.84
Non-Marking Sole
Yes
Max. Heat Rating
140 Degrees F
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Insulated
No
Predominant Footwear Color
Gray
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Waterproof Type
None
Metatarsal System
No
Toe Shape
Taper
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Insulation Type
None
Style Number
482072
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.46
Item
Athletic Shoe
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
Jessica
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.48
Insole Technology
Removable
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
140 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
140 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.