Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 6 1/2 E

  • Mfr # 482072

  • Zoro # G1920307


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
482072
Zoro #
G1920307
UPC #
827903032064
Country of Origin
Canada

Dimensions

Size
6 1/2
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Max. Heat Rating
140 Degrees F
Conductive
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Insole System
Removable
Toe Shape
Taper
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chain Saw Cut Resistant
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulation Type
None
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Non Metallic Upper
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
0.45
Removable Insole
Yes
Metal Chip Resisting Sole
No
Insulated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.52
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Item
Athletic Shoe
Liner Material
Mesh
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Style Number
482072
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
0.48
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Upper Color
Black
Metatarsal Guard Style
None
Series
Jessica
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
Athletic Shoe
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Technology
Removable
Maximum Heat Rating
140 Degrees F
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
140 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products