Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 6 E

  • Mfr # 482072

  • Zoro # G1920383


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
482072
Zoro #
G1920383
UPC #
827903032057
Country of Origin
Canada

Dimensions

Size
6
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Chain Saw Cut Resistant
No
Max. Heat Rating
140 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.52
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Waterproof Type
None
Toe Shape
Taper
Insulated
No
Insulation Type
None
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.48
Midsole Material
Rubber
Predominant Footwear Color
Gray
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Construction Type
Cemented
Static Dissipative
Yes
Non-Marking Sole
Yes
Style Number
482072
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.46
Wide Toe Cap
Yes
Liner Material
Mesh
For Outdoor Traction
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
0.84
Metatarsal System
No
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Series
Jessica
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Steel
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.32
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Maximum Heat Rating
140 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.