Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 7 E

  • Mfr # 482072

  • Zoro # G1920368


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482072
Zoro #
G1920368
UPC #
827903032071
Country of Origin
Canada

Dimensions

Size
7
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Toe Shape
Taper
Satra Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Waterproof Type
None
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Insole System
Removable
Metatarsal System
No
Insulated
No
Predominant Footwear Color
Gray
Static Dissipative
Yes
Completely Non Metallic
No
Non Metallic Upper
Yes
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.84
Liner Material
Mesh
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Max. Heat Rating
140 Degrees F
Midsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.48
Style Number
482072
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
Jessica
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
Moisture Wicking
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.