Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Black, 5 1/2, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G809935579


product price: $93.85
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G809935579
UPC #
827903030398
Country of Origin
Canada

Dimensions

Size
5 1/2
Width
E
Size (PRINT)
5 1/2

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Wide Toe Cap
Yes
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Oil Resisting Sole
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Round
Non Metallic Upper
Yes
Liner Material
Synthetic Fabric
Upper Material
Leather
Static Dissipative
No
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Style Family
Chelsea Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.