Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Black, 7, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G909935615


product price: $93.85
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G909935615
UPC #
827903030428
Country of Origin
Canada

Dimensions

Size
7
Size (PRINT)
7
Width
E

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Non Metallic Upper
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Synthetic Fabric
Non-Marking Sole
Yes
Conductive
No
Wide Toe Cap
Yes
Upper Material
Leather
Insulated
No
Toe Shape
Round
Metatarsal Guard
No
Outsole Material
Polyurethane
Puncture Resistant Insole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Construction
Cemented
Style Family
Chelsea Boot
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Closure
Pull On
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.