Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Brown, 10 1/2, 446128BRN

  • Mfr # 446128BRN

  • Zoro # G709935563


product price: $98.45
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
Chemical Resisting Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BRN
Zoro #
G709935563
UPC #
827903031357
Country of Origin
Canada

Dimensions

Size
10 1/2
Width
E
Size (PRINT)
10 1/2

Details

Item
Chelsea Boot
Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
Chemical Resisting Sole
No
Conductive
No
Completely Non Metallic
Yes
Liner Material
Synthetic Fabric
Oil Resisting Sole
No
Puncture Resistant Insole
Yes
Insulated
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Upper Material
Leather
Non Metallic Upper
Yes
Outsole Material
Polyurethane
Static Dissipative
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
Style Family
Chelsea Boot
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Closure
Pull On
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Heel Definition
Flat Heel
Gender (PRINT)
Women's
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.