Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Leather Upper, Rubber Outsole, Tan, 10

  • Mfr # 488074DSL

  • Zoro # G509935565


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488074DSL
Zoro #
G509935565
UPC #
827903045118
Country of Origin
Canada

Dimensions

Size
10
Size (PRINT)
10
Width
E

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Tan
Metal Chip Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Chemical Resisting Sole
No
Toe Shape
Round
Non-Marking Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
Yes
Liner Material
Synthetic Fabric
Conductive
No
Style Number
488074DSL
Item
Chelsea Boot
Wide Toe Cap
Yes
Completely Non Metallic
No
Oil Resisting Sole
No
Non Metallic Upper
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
No
Style Family
Chelsea Boot
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.