Zoro Homepage

Women's Chelsea Boot, Leather Upper, Rubber Outsole, Tan, 7

  • Mfr # 488074DSL

  • Zoro # G809935418


product price: $98.59
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488074DSL
Zoro #
G809935418
UPC #
827903045057
Country of Origin
Canada

Dimensions

Size
7
Width
E
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Insulated
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Conductive
No
Chemical Resisting Sole
No
Item
Chelsea Boot
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
No
Completely Non Metallic
No
Puncture Resistant Insole
Yes
Toe Shape
Round
Style Number
488074DSL
Toe Cap Material
Steel
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
No
Closure
Pull On
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.