Zoro Homepage

Women's Chelsea Boot, Leather Upper, Rubber Outsole, Tan, 8 1/2

  • Mfr # 488074DSL

  • Zoro # G909935639


product price: $98.59
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488074DSL
Zoro #
G909935639
UPC #
827903045088
Country of Origin
Canada

Dimensions

Size
8 1/2
Width
E
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Tan
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
No
Item
Chelsea Boot
Oil Resisting Sole
No
Puncture Resistant Insole
Yes
Toe Shape
Round
Insulated
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Best
Style Number
488074DSL
Non Metallic Upper
Yes
Static Dissipative
Yes
Conductive
No
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Closure
Pull On
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Style Family
Chelsea Boot
Construction
Cemented
Gender (PRINT)
Women's
Liner Material (PRINT)
Synthetic Fabric
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.