Zoro Homepage

Women's Chelsea Boot, Leather Upper, Rubber Outsole, Tan, 9 1/2

  • Mfr # 488074DSL

  • Zoro # G109935491


product price: $98.59
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488074DSL
Zoro #
G109935491
UPC #
827903045101
Country of Origin
Canada

Dimensions

Size
9 1/2
Size (PRINT)
9 1/2
Width
E

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Tan
Wide Toe Cap
Yes
Puncture Resistant Insole
Yes
Item
Chelsea Boot
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Conductive
No
Completely Non Metallic
No
Insulated
No
For Outdoor Traction
Yes
Static Dissipative
Yes
Liner Material
Synthetic Fabric
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Style Number
488074DSL
Chemical Resisting Sole
No
Oil Resisting Sole
No
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Toe Cap Material
Steel
Style Family
Chelsea Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.