Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 10 1/2, E, 475144BLK

  • Mfr # 475144BLK

  • Zoro # G109935460


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
475144BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475144BLK
Zoro #
G109935460
UPC #
827903434684
Country of Origin
Canada

Dimensions

Size
10 1/2
Footwear Width
E
Size (PRINT)
10 1/2
Width
E

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Outsole Material
Polyurethane
Conductive
No
Oil Resisting Sole
No
Non-Marking Sole
Yes
Static Dissipative
Yes
Liner Material
Synthetic Fabric
Metatarsal Guard
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Insulated
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Upper Material
Leather
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Outsole Technology (PRINT)
Dual Density Comfort
Outsole Technology
Dual Density Comfort
Construction
Cemented
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Closure
Slip On
Liner Material (PRINT)
Synthetic Fabric
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.