Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 6, E, 475144BLK

  • Mfr # 475144BLK

  • Zoro # G309935611


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
475144BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475144BLK
Zoro #
G309935611
UPC #
827903871847
Country of Origin
Canada

Dimensions

Size
6
Footwear Width
E
Width
E
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Puncture Resistant Insole
Yes
For Outdoor Traction
Yes
Insulated
No
Electrical Hazard Rated
No
Upper Material
Leather
Liner Material
Synthetic Fabric
Static Dissipative
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Footwear Style
Athletic Shoe
Oil Resisting Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Round
Completely Non Metallic
Yes
Conductive
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Outsole Technology (PRINT)
Dual Density Comfort
Closure
Slip On
Outsole Technology
Dual Density Comfort
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.