Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 7 1/2, E, 475144BLK

  • Mfr # 475144BLK

  • Zoro # G209935629


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
475144BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475144BLK
Zoro #
G209935629
UPC #
827903302556
Country of Origin
Canada

Dimensions

Size
7 1/2
Footwear Width
E
Size (PRINT)
7 1/2
Width
E

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
475144BLK
Waterproof
No
Outsole Material
Polyurethane
Static Dissipative
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Conductive
No
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
No
Upper Material
Leather
Toe Shape
Round
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
Yes
Liner Material
Synthetic Fabric
Wide Toe Cap
Yes
Insulated
No
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Toe Cap Material
Composite
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Construction
Cemented
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD)
Outsole Technology (PRINT)
Dual Density Comfort
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Slip On
Outsole Technology
Dual Density Comfort
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
Yes
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.