Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Chelsea Boot, Black, 6 1/2, E, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G509935589


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
446128BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G509935589
UPC #
827903030411
Country of Origin
Canada

Dimensions

Size
6 1/2
Footwear Width
E
Size (PRINT)
6 1/2
Width
E

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Conductive
No
Insulated
No
Oil Resisting Sole
No
Non Metallic Upper
Yes
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Material
Leather
For Outdoor Traction
Yes
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Style
Chelsea Boot
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Style Family
Chelsea Boot
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.