Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Chelsea Boot, Black, 7 1/2, E, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G409935597


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
446128BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G409935597
UPC #
827903030435
Country of Origin
Canada

Dimensions

Size
7 1/2
Footwear Width
E
Width
E
Size (PRINT)
7 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Liner Material
Synthetic Fabric
Static Dissipative
No
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Footwear Style
Chelsea Boot
Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Insulated
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
Closure
Pull On
Style Family
Chelsea Boot
Toe Cap Material
Composite
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Synthetic Fabric
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.