Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Chelsea Boot, Black, 8 1/2, E, 446128BLK

  • Mfr # 446128BLK

  • Zoro # G209935612


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
E
Style Number
446128BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK
Zoro #
G209935612
UPC #
827903030459
Country of Origin
Canada

Dimensions

Size
8 1/2
Footwear Width
E
Width
E
Size (PRINT)
8 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
446128BLK
Waterproof
No
Completely Non Metallic
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
Yes
Insulated
No
Conductive
No
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Upper Material
Leather
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Footwear Style
Chelsea Boot
Liner Material
Synthetic Fabric
Non-Marking Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Oil Resisting Sole
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
No
Style Family
Chelsea Boot
Construction
Cemented
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Closure
Pull On
Outsole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.